3M™ Face Shield, Polycarbonate, Gold Plated, 5XG-IR5

Article no.: 7100082482
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Visor

    Identification numbers & Classifications

    Article number 7100082482
    EAN / GTIN 04054596082908
    Manufacturer number 7100082482
    L-Number L01140 112

    Description

    Version:

    Gold plated polycarbonate visor
    Faceshield protects against IR and molten metal splash
    Compatible with the 3M™ V5 Face Shield system for mounting on a 3M™ Hard Hats Series G3000 or G22
    Snap in features makes it quick and easy to combine the face shield to the face shield holder
    Flat style face shield

    Description:

    3M™ Faceshield, 5XG-IR5 is our optical class 1, gold-plated, heat (IR) reflective, flat face polycarbonate faceshield with anti-scratch coating. It’s compatible with 3M™ V5-HH Faceshield System for mounting on 3M™ Hard Hat Series G3501.

    Feature:

    3M™ Faceshield certified to EN 166:2001 when used with 3M™ V5-HH Faceshield System and 3M™ Hard Hat Series G3501
    Provides protection against IR and molten metal splashes
    Anti-scratch coated, optical class 1, gold-plated, flat face polycarbonate faceshield
    Designed to fit 3M™ Hard Hats Series G3501 with 3M™ V5-HH Faceshield Mounting system
    Snap in feature makes it quick and easy to connect to the Faceshield Holder
    Medium energy impact, Grade B
    Optical class 1 visor, low energy impact, B

    Note:

    Use with 3M™ Hard Hats Series G3501

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart