Scotch Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel DP-UR, 50 mm x 3.2 mm x NH, MED

Article no.: 7100081368
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100081368
EAN / GTIN 50048011650819
Manufacturer number 7100081368
L-Number L51710 1267

Description

Version:

Unitised construction enhances abrasive durability and strength, helping prolong service life
Non-woven construction permits dust and debris to escape, minimising loading
Perfect for moderate to heavy deburring
Roloc™ attachment for swift, easy connection to power tool
Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Description:

Scotch-Brite™ Roloc™ Deburr & Finish PRO Unitized Wheel is our new metalworking tool with 3M precision shaped grain woven throughout the abrasive. These unitised wheels have a soft nylon fibre backing and include a Roloc™ attachment for swift, easy connection to power tools.

Feature:

The compressed construction of the fiber fleece increases the durability and strength of the grinding media and contributes to the extension of the service life
The non-woven construction allows dust and abrasion to escape and minimizes stress
Perfect for medium to heavy deburring
Durable resin bond resists deterioration from heat

Note:

Use for deburring, finishing or blending threaded pipes and tubular goods, rotors, shrouds, turbine buckets and ducting, gears, sheet metal and engine components, and machined and stamped parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart