Scotch-Brite™ Heavy Duty Hand Pad 7440, 152 mm x 228 mm, CRS

Article no.: 7100080459
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
Price for 40 Piece: 148.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification & Classification

Article number 7100080459
Copy
EAN / GTIN 50048011650550
Copy
Manufacturer number 7100080459
Copy
L-Number L51710 1864
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Remove stubborn contaminants and coatings to leave a uniform finish with Scotch-Brite™ Heavy Duty Hand Pad 7440. Our strong, tan pads cut through contaminants and oxides quickly and easily to break down adhesive coatings during heavy cleaning, deburring, and finishing applications. The super dense construction of 7440 hand pads makes them our most aggressive and durable hand pad. They remove rust and grime and leave behind a uniform finish on the surface of the workpiece so you can achieve a quality primer or paint job. They’re made of ultra-durable fibres that can withstand aggressive use on the toughest surfaces without tearing or shredding. Designed to run cleaner and longer than steel wool, 7440 pads give similar results to steel wool grade 4, without the rust and splinters. Our pads can be used straight away by hand, paired with a hand pad block, or run on an in-line sander for faster completion on larger areas.

Advantage:

  • Aggressive, durable pad is an excellent choice for your heaviest cleaning, deburring and finishing applications
  • Very high density Scotch-Brite™ pad is super aggressive for quick stock removal
  • Durable construction withstands extremely heavy use on the toughest surfaces
  • Cuts fast to remove coatings and corrosion in demanding cleaning and finishing applications
  • Best for demanding applications
  • May be used by hand, with a hand pad block or on an in-line sander

Recommendation:

  • Use during heavy cleaning, deburring, and finishing applications with extra benefits than simply using steel wool

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart