3M™ Unitized Wheel Mandrel, 41.2 mm x 6 mm x 19 mm

Article no.: 7100080136
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mandrel

Identification numbers & Classifications

Article number 7100080136
EAN / GTIN 50051141288548
Manufacturer number 7100080136
L-Number L51710 1783

Description

Version:

Small size enables access to small or intricate work pieces
Secure a small Scotch-Brite™ unitised sanding wheel to a rotary tool
Overall Length: 41.2 mm

Description:

3M™ Unitized Wheel Mandrel is designed to secure a small Scotch-Brite™ unitised sanding wheel to a rotary tool. Our mandrels work with die grinders. Flanges fit on either side of the wheel and are secured with a retainer nut.

Feature:

Small size allows access to small or intricate workpieces
Secure a small Scotch-Brite™ abrasive disc to a rotating tool.
For deburring and finishing edges

Note:

Use with die grinders for edge deburring and finishing
Suitable for marine and metalworking industries
Work on small and intricate surface areas

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart