3M™ Splittable Flying Splice Tape 9359, Blue, 75 mm x 55 m

Article no.: 7100080106
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100080106
EAN / GTIN 05900422067931
Manufacturer number 7100080106

Description

Version:

Product Colour: Blue
Not intended for use on belt driven printing presses
Overall Length: 55 m
Overall Width: 75 mm

Description:

3M™ Splittable Flying Splice Tape 9359 is our double coated, splittable tape construction designed for straight line flying splices, furnished with repulpable acrylic adhesive on both sides and an easy release paper liner (also repulpable), with liner score for easy manual application.

Feature:

Flying splice of paper webs on an off-machine coater or on core driven printing presses
Reliable splitting mechanism ensures consistent results
Flexographic printing
Heat resistant for higher speed splicing on core driven printing presses

Note:

Use for splicing conditions when a standard break-open force is required

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart