3M™ Splittable Flying Splice Tape 9356

Article no.: 7100080102
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100080102
    EAN / GTIN 05900422067955
    Manufacturer number 7100080102

    Description

    Version:

    Product Colour: Blue
    Not intended for use on belt driven printing presses
    Reliable splitting mechanism ensures consistent results
    Overall Width: 75 mm

    Description:

    3M™ Splittable Flying Splice Tape 9356 is our double coated, splittable tape construction designed for straight line flying splices, furnished with repulpable acrylic adhesive on both sides and an easy release paper liner (also repulpable), with liner score for easy manual application.

    Feature:

    Flying splice of paper webs on an off-machine coater or on core driven printing presses
    Not intended for belt driven presses// Not intended for belt driven presses
    For highest speed
    Flexographic printing
    For higher speed splicing on core driven printing presses

    Note:

    Use for splicing conditions when a standard break-open force is required

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart