3M™ Repulpable Flying Splice Tape 9351AL, Blue, 50 mm x 33 m, 0.10 mm

Article no.: 7100080091
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100080091
EAN / GTIN 05900422067771
Manufacturer number 7100080091

Description

Version:

Product Colour: Blue
Liner score for easy manual application
Overall Length: 33 m
Overall Width: 50 mm

Description:

3M™ Repulpable Flying Splice Tape 9351AL is our double coated, splittable tape construction designed for straight line flying splices, furnished with repulpable acrylic adhesive on both sides and an easy release paper liner (also repulpable).

Feature:

Good shear for both cold set newsprint, and heat set commercial printing processes
Protective cover with notch line for easy manual application// Protective cover with notch line for easy manual application
Improved splice reliability on belt driven presses
Made with repulpable splicing adhesives that separates into two single coated tapes with standard break-open force
Specifically designed for improved adhesion to a wide range of coated papers

Note:

Use for straight line flying splices

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart