3M™ Versaflo™ S-Series Hood Assembly, Single Size, S-657

Article no.: 7100079871
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100079871
EAN / GTIN 04054596070684
Manufacturer number 7100079871
L-Number L01140 128

Description

Version:

Product Colour: White
Size: Single Size
Overall Length: 0.38 m
Overall Width: 0.23 m
Overall Height: 0.2 m

Description:

3M™ Versaflo™ S-Series Hood with double Shroud, S-657 is our hood with double shroud and premium head suspension for head, hair, neck and shoulder coverage. It can be used with 3M™ Powered Air Turbos and Supplied Air Respirator Systems.

Feature:

Provides head, hair, neck and shoulder coverage
Protects eyes and face from liquid splash and low energy flying particles and dust (Grade F)
Double shroud design allows the inner shroud to be tucked into a shirt or coverall so excess air can be channelled over the body
Reusable premium inner head suspension can be a cost-effective solution for high disposal rate environments
Quick and easy to assemble
Externally-adjustable airflow control allows easy adjustment of airflow rates
Weighs 310 g
CE approved with EN 12941 TH3, EN166:2:F:3 and EN14594 3A ratings

Note:

Use with 3M™ Powered Air Turbos and Supplied Air Respirator Systems

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart