3M™ Versaflo™ S-Series Hood Assembly, Single Size, S-655

Article no.: 7100079870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7100079870
EAN / GTIN 04054596070677
Manufacturer number 7100079870
L-Number L01140 66

Description

Version:

Product Colour: White
Size: Single Size
Overall Length: 0.38 m
Overall Width: 0.23 m
Overall Height: 0.2 m

Description:

3M™ Versaflo™ S-Series Hood with Inner collar, S-655 is our general-purpose hood with knitted inner collar for head, face, neck and shoulder coverage. It can be used with 3M™ Powered Air Turbos and Supplied Air Respirator Systems.

Feature:

Provides head, face, neck and shoulder coverage
Protects eyes and face against liquid splash and low energy flying particles and dust (Grade F)
Reusable premium inner head suspension can be a cost-effective solution for high disposal rate environments
Knitted inner collar
Quick and easy to assemble
Externally-adjustable airflow control allows easy adjustment of airflow rates
Weighs 310 g
CE approved and rated to EN1459 3A, EN 166:2:F:3 and EN 12941 TH3

Note:

Use with 3M™ Powered Air Turbos and Supplied Air Respirator Systems

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart