3M™ Hookit™ Clean Sanding Disc 236U, 152 mm, No Hole, P400, PN55514

Article no.: 7100078180
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100078180
EAN / GTIN 30051141555141
Manufacturer number 7100078180

Description

Version:

Brand: Xtract™
Color: Color: Yellow
Industries: Metalworking // Composite // General Industrial // Transportation & Heavy Equipment // Woodworking // Paint Preparation // AOEM
Maximum Speed: 12000.0 rpm
Diameter: 152.4 mm

Description:

The 3M™ Hookit™ attachment system makes disc changes fast and easy, meaning that you can use the disc again and again for the extent of the abrasive life. The strong, C-weight paper backing on the 3M™ Clean Sanding Disc 236U supports aggressive sanding and minimizes edge wear. 3M™ Clean Sanding Disc 236U is excellent for blending and finishing on aluminum and carbon steel, as well as woodworking applications for heavy and medium stock removal and finishing on hardwoods, softwoods, and composites. Our clean sanding discs also work well on primer, paint, sealers, topcoats, fiberglass, and plastics. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Reducing dust is easier than ever with 3M clean sanding discs. An open coat means the abrasive grains have space between them so that dust escapes through the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. Our proprietary multi-hole pattern evacuates dust from the disc at a high rate. This hole design doesn't even require alignment of holes with the disc pad (which is attached to a random orbital sander and sold separately), making disc changes quick and simple. The 3M™ Hookit™ attachment system uses a hook and loop design that makes disc changes fast and easy. All of this adds up to improved productivity and reduced material consumption.

Feature:

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
Open coat and load-resistant coating prevents clogging to optimize cut and product life
3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
Aluminum oxide grains cut faster and last longer than traditional garnet
Strong, C-weight paper backing supports aggressive sanding

Note:

For aggressive sanding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart