3M™ Scotchlite™ Reflective Woven Fabric 8932, Silver – 50.8 mm x 200 m

Article no.: 7100076470
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100076470
    EAN / GTIN 50051141565557
    Manufacturer number 7100076470

    Description

    Version:

    Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
    Good value for money
    Overall Length: 200 m
    Overall Width: 50.8 mm

    Description:

    3M™ Scotchlite™ Reflective Material 8932 with high reflection values for flame resistant high-visibility clothing to low stress.

    Feature:

    Can be used for flame retardant protective clothing as per EN 469
    Very good washability in home laundering at 60°C
    Can be used on delicate fabrics that can only be dry-cleaned

    Note:

    For warning clothing, especially flame-retardant work clothing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart