3M™ SFTW-202A Heatshrink Tubing 51,0/25,4 mm White

Article no.: 7100075834
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100075834
EAN / GTIN 08712403019474
Manufacturer number 7100075834

Description

Version:

Product Colour: White
Thin wall tubing
Overall Length: 35 m
Various colors available
Flame retardant / self extinguishing

Description:

3M™ SFTW-202A is a thinwall polyolefin heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 135°C, operating temperature is -55°C to +135°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance.

Feature:

Flexible Polyolefin
UL / VG / Mil approved
Flame-retardant tubing is rated for 600V applications
Good chemical resistance
Self-extinguishing
Resistant to fungal infestation
Tubing material: Polyolefin, highly flexible

Note:

Electrical insulation
Protection from mechanical impact
Colour coding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart