3M™ Lane and Safety Marking Tape 471

Article no.: 7100071659
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100071659
    EAN / GTIN 50051115233284
    Manufacturer number 7100071659

    Description

    Version:

    Product Colour: White
    Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
    Overall Length: 32.91 m
    Overall Width: 1219.2 mm
    Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)

    Description:

    3M™ Lane and Safety Marking Tape 471is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.

    Feature:

    Maintains its colour when exposed to abrasion, wear and many solvents
    Resistant to many solvents
    Ideal for use on curved and irregular surfaces
    Easy to apply, excellent holding strength on many surfaces
    Available in a wide variety of vivid colours and sizes
    Sharp paint edges

    Note:

    Lane and safety marking
    Marking of equipment pitch points or gears for warning purposes
    Colour code piping, tools, instruments, etc.
    Protect parts, equipment or products from abrasion
    For taping, wrapping or sealing many curved or convex surfaces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart