Pack up pads FAST CHANGE 125 mm Fast Change rigid PREMIUM

Article no.: 710007
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 710007
EAN / GTIN 9003177100079
Manufacturer number 710007
L-Number L50140 2871

Description

Description:

With the PREMIUM back-up pads for Tyrolit Fast Change (TFC) discs, you are ideally equipped for work with the dual action sander. The specially developed design enables excellent dust extraction. For you, this means that these accessories are the ideal support for your sanding tasks.

Feature:

  • Form: DISC ACCESSORIES
  • Specification : Tyrolit Fast Change HARD
  • Diameter: 125 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Ideal support for finishing and preparing surfaces
  • Back up pad design for outstanding dust extraction

Application:

  • For quick and easy mounting of the discs on the dual action sander
  • Compatible with all TFC discs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart