3M™ Polyester Film Tape 850

Article no.: 7100069442
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100069442
EAN / GTIN 50021200393261
Manufacturer number 7100069442

Description

Version:

Product Colour: Silver
Provides chemical and solvent resistance – helping to reduce damage and increase output
Overall Length: 65.83 m
Overall Width: 609.6 mm
High tear and good temperature resistance for durability and an increase in long-term aging

Description:

For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various Colours, as well as a transparent.

Feature:

Lowest water vapour permeability
Metallic effect achieved by aluminium vapour deposition between film and transparent adhesive
Aluminium vapourisation reduces electrical charge
Outdoor use possible up to 2 years
Good light and heat reflection
Good UV resistance

Note:

850S especially suitable for covering, protecting, repairing screens (screen printing)
Decoration of equipment, furniture etc.
Production of printed, die-cut labels
Marking
Splicing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart