3M™ PELTOR™ Battery Charging Cable for Lite-Com Pro II, AL2AH

Article no.: 7100067410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100067410
EAN / GTIN 07318640063051
Manufacturer number 7100067410

Description

Version:

Specifications Met: CE Approved
Product Type: Cable
Product Colour: Black
Requires FR08 LiteCom Pro II Power Supply that must be ordered separately
Recommended Industry: Agriculture

Description:

3M™ PELTOR™ Hygiene Kits for 3M™ PELTOR™ Communication Headsets help you maintain the correct levels of protection, comfort and hygiene.

Feature:

Battery charging cable
For use with specific 3M™ PELTOR™ Headsets
To be used with battery packs
3M™ PELTOR™ spare part

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart