3M Xtract™ Cubitron™ II Paper Disc 732U, 180+ C-weight, 127 mm, Die 500LG, 50/Carton, 250 ea/Case

Article no.: 7100066678
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
Price for 250 Piece: 135.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100066678
Copy
EAN / GTIN 50076308642674
Copy
Manufacturer number 7100066678
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The C-weight paper backing is well suited for sanding applications where edge retention is not a primary requirement. For best results, pair with 3M Xtract™ Random Orbital Sanders. Open coat construction means the abrasive grains are placed with space between them to help evacuate dust and other sanding debris and avoid clogging the cutting edge of the grains. The load-resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. All of this adds up to increased productivity and reduced material consumption. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Our proprietary multi-hole pattern on 3M Xtract™ products removes dust at a higher rate than 5- or 6-hole products. This hole design doesn't even require alignment of holes with the disc pad, making disc changes quick and simple. For maximum dust extraction, use this disc with a 3M Xtract™ Back-up pad and a random orbital sander with vacuum (both sold separately).

Advantage:

  • WIDE RANGE OF APPLICATIONS: Versatile disc handles applications ranging from finishing to coarse sanding, focused primarily on stock removal
  • DESIGNED FOR CLEAN SANDING: 3M Xtract™ proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
  • WORKS WELL ON MANY SURFACES: Suitable for use on aluminum, carbon steel, composites, wood, fiberglass, gelcoat, topcoats and paint
  • QUICK AND EASY DISC CHANGES: 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
  • OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • REVOLUTIONARY GRAIN DESIGN: 3M Precision-Shaped Grain technology cuts up to 2x as fast as conventional abrasives
  • HEAVYWEIGHT BACKING: Strong C-weight paper backing supports aggressive sanding
  • AVAILABLE IN A RANGE OF GRADES: Choose from grades between 80+ and 220+ to match your specific application

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart