3M™ Scotchlite™ Segmented Reflective Transfer Film 5510, Silver – 70 mm x 200 m

Article no.: 7100066229
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100066229
EAN / GTIN 50051141566103
Manufacturer number 7100066229

Description

Version:

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Better wear comfort through segmentation
Overall Length: 200 m
Overall Width: 70 mm

Description:

3M™ Scotchlite™ Reflective Material 5510 with high reflection values for safety garments requiring breathability, such as knit T-shirts, sweatshirts, or outerwear.

Feature:

Very good washability in home laundering at 60°C
Comfort enhanced by lighter, more breathable and more flexible trim
OEKO-TEX standard 100 certified

Note:

For warning clothing such as work and occupational clothing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart