3M™ Polyester Film Tape 850, Clear, 25 mm x 66 m, 0.05 mm

Article no.: 7100065924
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
Price for 36 Piece: 1,838.16 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100065924
Copy
EAN / GTIN 50021200035697
Copy
Manufacturer number 7100065924
Copy
L-Number L01310 1297
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get a high clarity, visible and detectable tape where marking or identification is needed with 3M™ Polyester Film Tape 850. Our film tape is resistant to chemicals and solvents, helping to reduce damage and increase output. This thin yet high strength polyester film tape meets low caliper requirements, which won’t interfere with most machinery processes. It has excellent tear and temperature resistance, increasing durability. Provides abrasion resistance that protects its surface from rough handling. It features a pressure sensitive acrylic adhesive for clarity and long-term holding. It’s available in a variety of colours – including a transparent option that blends well with web stock.

Advantage:

  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low calliper requirements which won't interfere with most machinery processes
  • Polyester backing resists tearing and protects surfaces from abrasion and rough handling
  • Temperature resistance enables tape to perform in high temperature operations
  • Transparent and silver versions meet a variety of aerospace specifications
  • Coloured versions are highly visible for applications where marking or identification is required
  • Transparent version is chemical and solvent resistant

Recommendation:

  • Use for marking and identification

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart