3M™ Polyester Film Tape 850, Black, 25 mm x 66 m, 0.05 mm

Article no.: 7100065923
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100065923
EAN / GTIN 50021200035741
Manufacturer number 7100065923
L-Number L01310 1784

Description

Version:

Product Colour: Black
Provides chemical and solvent resistance – helping to reduce damage and increase output
Overall Length: 65.8 m
Overall Width: 25.4 mm
High tear and good temperature resistance for durability and an increase in long-term aging

Description:

For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various Colours, as well as a transparent.

Feature:

Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
Thin, high strength polyester film meets low calliper requirements which won't interfere with most machinery processes
Polyester backing resists tearing and protects surfaces from abrasion and rough handling
Temperature resistance enables tape to perform in high temperature operations
Transparent and silver versions meet a variety of aerospace specifications
Coloured versions are highly visible for applications where marking or identification is required
Transparent version is chemical and solvent resistant
Low modulus, low Shore A Hardness

Note:

Covering
Fastening
Decorating
Insulate
Labelling purposes
Protect
Splicing
Reinforcing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart