3M™ Double Coated Tape 9495B 27 x 60 yd Bulk

Article no.: 7100064639
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100064639
EAN / GTIN 50051115256498
Manufacturer number 7100064639

Description

Version:

Product Colour: Black
Overall Width: 685.8 mm

Description:

3M™ Double Coated Tape 9495 stands up under tough conditions, yet provides stability and handles easily during processing. This double coated tape features a thin .5 mil black polyester film carrier coated on both sides with our Adhesive 200MP, excellent for graphics, nameplates and LED lens attachment. A 58-lb. PCK liner adds stability for efficient processing.

Feature:

0,5 mil PET carrier adds dimensional stability and makes for easier handling during lamination and die-cutting
3M™ Adhesive 200MP is the industry standard for graphic and nameplate attachment
Features a 2.9 mil thick adhesive layer on the front and a 2.3 mil thick layer on the back for a variety of applications

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart