3M™ Polyimide Tape 8997, Ligth Amber, 500 mm x 33 m

Article no.: 7100059443
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100059443
EAN / GTIN 00051128988626
Manufacturer number 7100059443

Description

Version:

Product Colour: Amber
Overall Length: 32.91 m
Overall Width: 495.3 mm

Description:

3M™ Polyimide Tape 8997 is a light amber colored polyimide tape with a silicone adhesive meant to withstand heat during high-temperature masking operations. It offers excellent thermal, chemical and abrasion resistance. It seals tight on contact and peels off clean at up to 500°F/260°C.

Feature:

Light amber colored 1.0 mil polyimide backing with 1.4 mil silicone pressure sensitive adhesive
Ideal for high temperature applications
Secure sealing in case of contact, can be removed cleanly at up to 260 °C.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart