3M™ Cubitron™ ll Cloth Belt 947A ,0 mm x 11200 mm, 120+

Article no.: 7100058892
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7100058892
EAN / GTIN 04046719988457
Manufacturer number 7100058892
L-Number L51810 175

Description

Version:

Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
Requires less pressure, reducing operator fatigue
Overall Length: 11200 mm
Overall Width: 100 mm
Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration

Description:

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Feature:

Suitable for dry applications
X-weight backing is ideal for a range of applications
Lasts up to 4 times longer than conventional ceramic belts

Note:

For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart