3M™ Aqua Washi Tape 2899, 24mm x 50m

Article no.: 7100055239
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100055239
EAN / GTIN 08021684758232
Manufacturer number 7100055239
L-Number L01310 149

Description

Version:

Product Colour: Blue
Firm acrylic adhesive afford easy removal and a good temperature resistance
Overall Length: 50 m
Overall Width: 24 mm

Description:

The masking tape 2899 is a blue coloured masking tape with a thin flat Washi paper backing and an acrylic adhesive, well suited for general paint masking. Its thickness is 0,081mm and its Tensile strength is 30,7 N/cm. Temp resistance is 150C for 1h on stainless steel.

Feature:

Designed with a thin flexible backing for consistently sharp paint edges on both curved and straight paint lines
Easy to tear by hand, with additives incorporated into the backing to prevent paint flaking
Easy adhesive removal
Thickness 0,081 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart