3M™ Aqua Washi Tape 2899, 48mm x 50m

Article no.: 7100055238
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100055238
    EAN / GTIN 08021684758256
    Manufacturer number 7100055238
    L-Number L01310 158

    Description

    Version:

    Product Colour: Blue
    Firm acrylic adhesive afford easy removal and a good temperature resistance
    Overall Length: 50 m
    Overall Width: 48 mm

    Description:

    The masking tape 2899 is a blue coloured masking tape with a thin flat Washi paper backing and an acrylic adhesive, well suited for general paint masking. Its thickness is 0,081mm and its Tensile strength is 30,7 N/cm. Temp resistance is 150C for 1h on stainless steel.

    Feature:

    Designed with a thin flexible backing for consistently sharp paint edges on both curved and straight paint lines
    Easy to tear by hand, with additives incorporated into the backing to prevent paint flaking
    Easy adhesive removal
    Thickness 0,081 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart