3M™ Aluminum Foil Tape 425, silver, 19 mm x 55 m

Article no.: 7100053636
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100053636
EAN / GTIN 50051125853144
Manufacturer number 7100053636
L-Number L01310 829

Description

Version:

Product Colour: Silver
Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
Overall Length: 55 m
Overall Width: 19 mm
Heat and light reflective tape protects surfaces and enhances lighting efficiency

Description:

3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Feature:

Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Combination of robust aluminum and resistant glue allows easy long-term applications// Combination of robust aluminum and resistant glue allows easy long-term applications
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
High resistance to aging and weathering// High resistance to aging and weathering
Dead soft aluminium foil backing conforms to curved and uneven surfaces
Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating

Note:

Heat shielding and heat reflecting of delicate parts
Masking in chemical paint stripping
Light reflecting for light enhancement
Seaming and sealing
Refrigerator and freezer coil attachment
Splicing of thin gauge foils

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart