3M™ Aluminum Foil Tape 427, Silver, 305 mm x 55 m, 0.117 mm

Article no.: 7100053599
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100053599
EAN / GTIN 00051125853958
Manufacturer number 7100053599

Description

Version:

Product Colour: Silver
Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Overall Length: 55 m
Overall Width: 305 mm
Withstands exposure to flame, weathering, moisture and UV

Description:

3M™ Aluminum Foil Tape 427 (linered version of 425) is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Feature:

Linered version of 3M™ Aluminium Foil Tape 425
Resistant to chemicals to protect surfaces during de-paint processes and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Heat and light reflective tape to protect surfaces and enhance lighting efficiency
Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating

Note:

Use for general purpose holding, patching, sealing and much more
Use to help dissipate heat and improve heating and cooling efficiency
Suitable as a moisture barrier (e.g. white goods)
For shielding from heat radiation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart