3M™ Aluminium Foil Tape 425, Silver, 38 mm x 55 m, 0.12 mm

Article no.: 7100053595
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
Price for 24 Piece: 1,402.56 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100053595
Copy
EAN / GTIN 50051125853151
Copy
Manufacturer number 7100053595
Copy
L-Number L01310 43
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For a multitude of applications, such as masking, sealing, seaming, shielding and chemical stripping use 3M™ Aluminium Foil Tape 425. Our tape is perfect for masking, sealing, seaming, shielding, chemical stripping, and much more. Widely known as the best general purpose foil product available, our dead soft aluminium foil backed tape has a special transparent synthetic acrylic adhesive. You can also use this tape for harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping. It resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications. It reflects heat and light – protects, insulates and enhances lighting efficiency and is designed to withstand a wide temperature range too.

Advantage:

  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Dead soft aluminium foil backing conforms to curved and uneven surfaces
  • Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating

Recommendation:

  • Use for bar code tracking, information printing, warning labels, laminating, bonding, digital window graphics and more
  • Masking in chemical paint stripping
  • Light reflecting for light enhancement
  • Seaming and sealing
  • Refrigerator and freezer coil attachment
  • Splicing of thin gauge foils

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart