3M™ Cubitron™ II Cloth Belt 994F, 1.32 m x 2.62 m, 36+

Article no.: 7100053337
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7100053337
    EAN / GTIN 04046719964208
    Manufacturer number 7100053337

    Description

    Version:

    3M Precision Shaped Grain (PSG) continuously fractures and self-renews for an exceptionally fast cut
    Suitable for wet and dry applications
    Overall Length: 2620 mm
    Overall Width: 1320 mm
    Use wet or dry

    Description:

    3M™ Cubitron™ II Cloth Belt 994F features Precision Shaped Grain on a ZF weight backing. Our 994F belts are ideal for medium to high pressure carbon steel and aluminium applications

    Feature:

    Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
    Requires less pressure, reducing operator fatigue
    Optimal when plastering aluminum (with grease)
    ZF-weight backing is ideal for high pressure applications
    Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration
    Stays sharp for longer, producing more parts per belt for less belt changes

    Note:

    Use in medium to high pressure carbon steel and aluminium applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart