3M™ Solar Acrylic Foam Tape 2063, dark grey, 12mm x 33m (0,5 in x 36 yd)

Article no.: 7100052291
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 102 pieces
  • Order steps: 102 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100052291
EAN / GTIN 04046719959020
Manufacturer number 7100052291

Description

Version:

Product Colour: Dark Gray
Thickness: 0.63mm
Overall Length: 33 m
Overall Width: 12 mm
Bonds and seals simultaneously

Description:

3M™ Solar Acrylic Foam Tape 2063 features a general purpose adhesive on both sides of a firm foam carrier. It offers good adhesion on a broad range of substrates and has the added feature of high temperature resistance.

Feature:

Color: dark grey
Quick and neat application
Immediate holding strength
Long-term outdoor durability against heat and UV
UL certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart