3M™ Protective Coverall 4520 CS Standard Collar Type 5/6 White XXL

Article no.: 7100052199
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / grün
Unisex size 2XL
Type of product Chemical protective suit

Identification & Classification

Article number 7100052199
EAN / GTIN 04046719942121
Manufacturer number 7100052199
L-Number L01110 797
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: White with green back panel
Size: 2XL
Knitted cuffs with elastic waist and ankles for convenience and freedom of movement
Two-way zipper with storm flap for convenience and to help provide additional protection
Anti-static coating on both sides helps reduce static build-up

Description:

The 3M™ Protective Coverall 4520CS is made with the latest lightweight and breathable SMMMS material technology and is a PPE Directive Category III, Type 5/6 protective garment.

Feature:

Breathable material technology for reduced heat stress and premium wearer comfort all day
Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress
Standard collar for use with respiratory equipment or where a hood may not be desired
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Knitted cuffs for soft and secure arm placement

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart