3M™ Scotchlite™ Reflective Woven Fabric 8935, Silver – 25.4 mm x 50 m

Article no.: 7100050672
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100050672
EAN / GTIN 04046719956210
Manufacturer number 7100050672

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used for flameproof protective clothing as per EN 469
Overall Length: 50 m
Overall Width: 25.4 mm

Description:

3M™ Scotchlite™ Reflective Material 8935 with high reflection values for flame resistant high-visibility clothing to low stress.

Feature:

Can be used for flame retardant protective clothing as per EN 469
Very good washability in home laundering at 60°C
Can be used on delicate fabrics that can only be dry-cleaned

Note:

For warning clothing, especially firefighters' clothing and flame-retardant workwear

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart