3M™ Gripping Material GM641, Grey, 610 mm x 66 m

Article no.: 7100048987
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100048987
EAN / GTIN 00051111980514
Manufacturer number 7100048987

Description

Version:

Product Colour: Black
Overall Length: 65.83 m
Overall Width: 609.6 mm

Description:

Constructed with thousands of micro-replicated gripping fingers, 3M™ Gripping Material GM641 provides a lighter, yet tighter grip for maximum hold with minimum effort. Designed to enhance grip and reduce slippage, this product is a soft gripping material. Backed with a pressure sensitive acrylic adhesive, this gripping material can bond to a variety surfaces.

Feature:

Soft, adhesive backed gripping material designed to stick on contact
Acrylic pressure sensitive adhesive designed to bond to a wide variety of surfaces
The soft elastomeric thermoplastic gripping polymer has a high grip and is characterized by better padding, flexibility and softness as well as a more comfortable grip

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart