3M™ Protective Coverall 4520 CS Standard Collar Type 5/6 White XL

Article no.: 7100048964
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / grün
Unisex size XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100048964
EAN / GTIN 04046719942138
Manufacturer number 7100048964
L-Number L01110 795

Description

Version:

Product Colour: White
Standard collar provides comfort and convenience when a hood is not needed
Knitted cuffs with elastic waist and ankles for convenience and freedom of movement
Two-way zipper with storm flap for convenience and to help provide additional protection
Anti-static coating on both sides helps reduce static build-up

Description:

The 3M™ Protective Coverall 4520CS is made with the latest lightweight and breathable SMMMS material technology and is a PPE Directive Category III, Type 5/6 protective garment.

Feature:

Breathable material technology for reduced heat stress and premium wearer comfort all day
Extremely lightweight compared to many certified coveralls available in the marketplace
Standard collar for use with respiratory equipment or where a hood may not be desired
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
2-way zipper with stormflap for added convenience and extra protection
EM 1149 Anti-static treatment to reduce static charge
Meets inward leakage requirements of EN 1073-2 for protection against nuclear particles

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart