3M™ Cubitron™ II Hookit™ Film Disc 775L, 125 mm, No Hole, 80+

Article no.: 7100046325
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100046325
EAN / GTIN 50051125868186
Manufacturer number 7100046325
L-Number L51710 137

Description

Version:

Precision shaped abrasive grain
Fast Cutting
Provides precise uniform, close-tolerance finishes
Hook and Loop attachment for easy re-use
Dust Control

Description:

3M™ Cubitron™ II Hookit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain a revolutionary advancement in abrasive technology. Our film discs can cut up to twice as fast and last up to six times as long as normal abrasives.

Feature:

Contains 3M Precision Shaped Grain which cuts up to twice as fast and lasts up to six times as long as other abrasives
Film backing provides greater tear resistance and edge retention
Ideal for a variety of applications focused primarily on stock removal
Hook and loop attachment gives fast and easy disc changes
Ideal for a wide variety of substrates and applications focused primarily on stock removal

Note:

Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates - including metals, composites, gelcoat and whitewood
Paint finishing
Metalworking
Shaping plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart