3M™ Vinyl Tape 471F, Blue, 12 mm x 33 m, 0.14 mm, PN36408

Article no.: 7100044170
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100044170
EAN / GTIN 30051131364081
Manufacturer number 7100044170
L-Number L01310 1700

Description

Version:

Product Colour: Blue
Rubber adhesive provides excellent holding strength on many surfaces
Overall Length: 32.9 m
Overall Width: 12.7 cm
Overall Height: 0.1 mm

Description:

3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.

Feature:

Maintains its colour when exposed to abrasion, wear and many solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces
Easy to apply, excellent holding strength on many surfaces
Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
Available in a wide variety of vivid colours and sizes
Good adhesive strength also on painted surfaces, glass and rubber// Good adhesive strength also on painted surfaces, glass and rubber
Sharp paint edges// Sharp paint edges
Extremely easy masking in tight curves// Extremely easy masking in tight curves
Easy masking even on uneven surfaces// Light masking even on uneven surfaces

Note:

Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart