3M™ Extra Heavy Duty Duct Tape 389 White 25 mm x 50 m

Article no.: 7100042957
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100042957
EAN / GTIN 04046719932474
Manufacturer number 7100042957

Description

Version:

Product Colour: Brown
Ideal in painting baking processes
Overall Length: 50 m
Overall Width: 1526 mm
Can withstand medium temperature bake ovens up to 140 °C / 1h// Resistant to solvents and moisture

Description:

401E Masking Tape is a smooth crepe paper tape with high tensile strength. Buff color, rubber adhesive, thickness 0,170 mm. It may be exposed to temperatures up to 140 ° C. Ideal in painting baking processes.

Feature:

Ideal combinations of adhesion and resistance to high temperatures// Suitable for all oven-drying systems, infrared, or heat lamps
Excellent holding power that resists lifting or curling// Ideal in painting baking processes
Good solvent and moisture resistance// It may be exposed to temperatures up to 140 ° C
Crepe paper backing for conformability that will maintain integrity when formed around corners// It does not tear
Resistant to medium oven temperatures of up to 140 °C/1 h// No chipping of paint particles on the paint edge
Designed for indoor use
Robust, supple paper carrier
Can be removed leaving no residues
Sharp color edges
Very good adhesion to smooth surfaces such as painted metals
Very good paint and filler adhesion

Note:

High-performance industrial and automotive paint masking
Oven-drying systems, infrared or heat lamps
Air-drying and oven-curing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart