3M™ Masking Tape 301E, beige, 48 mm x 50 m

Article no.: 7100042903
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100042903
EAN / GTIN 04046719932023
Manufacturer number 7100042903
L-Number L01310 26

Description

Version:

Product Colour: Beige
For indoor use
Overall Length: 50 m
Overall Width: 48 mm
Can withstand medium temperature bake ovens up to 100 °C / 1h// Easy and neat detachment of many heating systems after curing

Description:

30E Masking Tape is a thick crepe paper tape for industrial applications with good water resistance.

Feature:

Its thick support facilitates the realization of lines// Suitable for air drying and oven curing of paint and lacquer
For indoor use// Good holding power that resists lifting or curling
Good solvent and moisture resistance// Resistant to solvents and moisture
Crepe paper backing for conformability that will maintain integrity when formed around corners// Ideal for cropping, bundling, industrial applications, attachment, marking and protection in different ways
High durability// Resistant to medium oven temperatures of up to 100 °C/1 h.
Designed for indoor use
Can be removed leaving no residues
Clean color edges
Resistant to solvents and moisture

Note:

General-purpose industrial paint masking
Air drying and oven curing of paint and lacquer
Bundling, holding and identifying
For painting work in the industrial sector

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart