3M™ Masking Tape 301E, beige, 36 mm x 50 m

Article no.: 7100042902
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100042902
EAN / GTIN 04046719931996
Manufacturer number 7100042902
L-Number L01310 408

Description

Version:

Product Colour: Beige
For indoor use
Overall Length: 50 m
Overall Width: 36 mm
Can withstand medium temperature bake ovens up to 100 °C / 1h// Easy and neat detachment of many heating systems after curing

Description:

30E Masking Tape is a thick crepe paper tape for industrial applications with good water resistance.

Feature:

Its thick support facilitates the realization of lines// Suitable for air drying and oven curing of paint and lacquer
For indoor use// Good holding power that resists lifting or curling
Good solvent and moisture resistance// Resistant to solvents and moisture
Crepe paper backing for conformability that will maintain integrity when formed around corners// Ideal for cropping, bundling, industrial applications, attachment, marking and protection in different ways
Easy and neat detachment of many heating systems after curing// Can withstand medium temperature bake ovens up to 100 °C / 1h
Designed for indoor use
Can be removed leaving no residues
Clean color edges
Resistant to solvents and moisture

Note:

General-purpose industrial paint masking
Air drying and oven curing of paint and lacquer
Bundling, holding and identifying
For painting work in the industrial sector

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart