3M™ High Performance Masking Tape 501E, beige, 24 mm x 50 m

Article no.: 7100042893
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100042893
EAN / GTIN 04046719931866
Manufacturer number 7100042893
L-Number L01310 164

Description

Version:

Product Colour: Beige
Excellent holding power that resists lifting or curling// Resists high temperatures for indoor use
Overall Length: 50 m
Overall Width: 24 mm
Can withstand medium temperature bake ovens up to 160 °C /1h// Enables highly accurate paint finishes

Description:

3M™ High Performance Masking Tape 501E is a buff-colored crepe paper tape coated with a 150 mm thick rubber adhesive.

Feature:

High temperature tape for demanding industrial applications// Suitable for UV-curing and bake cycles, oven-drying systems, IR or heat lamps
Hand-tearable// Excellent holding force that prevents detachment or bulging
Excellent solvent and moisture resistance// The most powerful paperback masking tape
Adapts perfectly to irregular surfaces// Crepe paper backing for conformability that will maintain integrity when formed around corners
Resistant to medium furnace temperatures of up to 160 °C/1 h// meets the high requirements of the automotive industry
Designed for indoor use
Resistant to solvents and moisture
Can be removed in one piece without leaving any residue
Sharp color edges
Very good paint and filler adhesion

Note:

High-performance industrial and automotive paint masking
Suitable for infrared/UV-curing and bake cycles
Oven-drying systems, IR or heat lamps

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart