3M™ Hookit™ Disc Pad , 152 mm x 19 mm

Article no.: 7100041340
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7100041340
EAN / GTIN 50051141287091
Manufacturer number 7100041340

Description

Version:

Overall Length: 1.43 cm
Overall Width: 15.24 cm

Description:

The 3M™ Hookit™ Disc Pad is designed to securely hold a 3M Hookit sanding or finishing disc and our Finesse-it buffing pad, to a variety of hand-held sanding tools. It features a 45° tapered edge to allow the sanded area to be feather-edged or more easily blended.

Feature:

With ‘J’ hooks to securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
Use with a random orbital sander, rotary sander, or right angle grinder
The 3M Hookit system offers easy removal and reuse
Feather-edge and blend sanded areas more easily with the disc pad’s 45° tapered edge

Note:

Use for sanding with a random orbital sander, rotary sander or right angle grinder
For work spaces where adhesive backed discs may become contaminated by dust, dirt or flying debris

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart