Version:
Heat Shrink Kit
Low voltage
For armoured and non armoured cable
Light weight
Easy and fast assembly
Description:
3M™ 91-AH is a heatshrink low voltage inline joint kit for crimp connectors, designed to be used on 3-core, 4-core and 5-core non shielded, non armoured, low voltage polymeric insulated energy cables up to 0.6/1 kV according to HD603 and IEC 60502-1. RoHS compliant and halogen free. Good electrical insulation, moisture, mechanical, chemical and UV resistance.
Feature:
Ensure electrical insulation and watertight seal.
Provides mechanical and environmental protection.
Suitable for cable cross section range from 5X1,5-5x6 mm² in colour black
Indoor, outdoor, submerged and underground application.
Applications from 1.5 mm² to 300 mm² can be covered
High mechanical protection
Good electrical insulation properties
UV resistant
Outstanding moisture protection
Good resistance to chemicals and alkalis
Halogen-free
Note:
Electrical installation in industrial areas and for power supply companies