3M™ Hookit™ Clean Sanding Low Profile Disc Pad, 127 mm x 9.52 mm x 7.93 mm, 44 Hole, PN20353

Article no.: 7100037832
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100037832
    EAN / GTIN 50051141203534
    Manufacturer number 7100037832
    L-Number L51710 1662

    Description

    Version:

    Brand: Xtract™
    Color: Color: Red
    Industries: Paint Preparation // AOEM
    Maximum Speed: 12000.0 m/s
    Diameter: 127.0 mm

    Description:

    Use 3M™ Hookit™ Clean Sanding Low Profile Disc Pad to securely hold a 3M™ Hookit™ Clean Sanding Disc* on a random orbital sander. Our disc pads are ideal for efficient flat sanding and especially aggressive operations – when good levelling is needed, use pads with coarser grades. Our versatile disc pads are strong yet flexible, made from firm density foam with a 35° blunt tapered edge, giving them added durability. A one piece threaded shank reduces vibration and improves balance. Designed to eliminate the need for hole alignment, these disc pads feature our multi-hole pattern that works with a vacuum to help remove dust from the disc, workpiece and surrounding air. Our clean sanding dust management system is easier to use than standard dust free systems – evacuating dust more efficiently than 5 or 6 hole products. This reduction in dust increases the disc’s cutting efficiency and lifespan, while also improving work conditions. 3M Clean Sanding abrasives can be paired with clean sanding disc pads for use on a central-vacuum-ready sander. The Hookit system provides easy disc changes and improves longevity. These discs can be reused for their entire lifespan, reducing material consumption and increasing parts per disc. Hookit abrasive products – with hook-and-loop backing –feature loop material that mates to a backup pad*, where tiny hooks firmly engage the loops. Attachment is quick, easy and secure. Use sanding, finishing, and surface conditioning products with 3M Hookit attachment and removal system for an efficient way to work through multi-step finishing processes. *Sold separately

    Feature:

    3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
    One piece threaded shank for low vibration and improved balance
    Low profile firm density foam and blunt 35 degree tapered edge provide durability and an aggressive cut
    3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

    Note:

    Can be used for Multihole, 7-, 9- and 15-hole grinding wheels on 3M™ pneumatic grinding machines

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart