Scotch® High Performance Masking Tape 3434, Blue, 48 mm x 50 m, 07899

Article no.: 7100037744
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Klebeband

    Identification numbers & Classifications

    Article number 7100037744
    EAN / GTIN 04046719917426
    Manufacturer number 7100037744

    Description

    Version:

    Brand: Scotch®
    Color: Color: Blue
    length x width: 50.0 m x 48.0 mm

    Description:

    Use Scotch® High Performance Masking Tape 3434 for a wide variety of applications in auto refinishing. Use in environments up to 110°C and in conditions of high water resistance. Our high performance blue crepe paper masking tape has excellent solvent and water resistance properties.

    Feature:

    Maximum solvent and water resistance
    High temperature (110C) resistance
    Good conformability
    Excellent edge tear
    Excellent sliver resistance

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart