3M™ Venture Tape™ Double Coated PET Tape 1163MS74

Article no.: 7100037502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100037502
EAN / GTIN 00051128953853
Manufacturer number 7100037502

Description

Version:

Bond together a wide range of materials
Use with foams, insulation facings, papers, plastics, metals, and composite materials
Overall Length: 25 m
Overall Width: 1371 mm

Description:

3M™ Venture Tape™ Double Coated PET Tape 1163MS74 is a high performance, high tack double coated PET tape mounted on a 74 lb. release liner. This tape bonds to a variety of difficult surfaces including high surface energy plastics and composite materials. This tape is engineered for demanding bonding applications and designed with excellent resistance to UV and temperature.

Feature:

High performance tape specifically designed for tough bonding applications
Suitable for foams, insulating layers, paper, plastics, metals and composites
Tapered inner layer for two-layer applications in fat channels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart