3M™ VHB™ Adhesive Transfer Tape F9469PC, 25 mm x 55 m, CoA

Article no.: 7100037379
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 180 pieces
  • Order steps: 180 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100037379
EAN / GTIN 05900422062219
Manufacturer number 7100037379

Description

Version:

130µm transparant VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
Overall Length: 55 m
Overall Width: 25 mm
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.

Description:

3M™ VHB™ Adhesive Transfer Tape F9469PC 130µm 100MP high performance acrylic with 105µm #58 polycoated kraft paper liner - printed 3M

Feature:

The 132 µm thick, transparent VHB™ transfer tape allows for thin overall structures and ensures permanent bonding thanks to the high-performance acrylate adhesive.// The 132 µm thick, transparent VHB™ transfer tape enables thin overall structures and ensures permanent bonding with the high-performance acrylate adhesive.
Excellent, durable adhesive strength and higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid glues and other permanent joining methods used in industrial and metalworking applications.// Excellent, durable adhesive strength and higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid glues and other permanent joining methods used in industrial and metalworking applications.
Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
Highest performing adhesive series in terms of chemical and temperature resistance// Highest performing adhesive series in terms of chemical and temperature resistance
Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
Thicker version of F9460PC

Note:

Use to replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance and industrial joining and metal fabrication
Use in many interior and exterior industrial applications
For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labelling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more
Apply in industries such as – aerospace, appliance, automotive, circuit board to rigidiser attachment, electronics, flexible circuit attachment, flexible heater attachment, general industrial assembly, graphic attachment, industrial, metal fabrication, nameplate attachment, solar, transportation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart