Scotch® Wire Pulling Lubricant, LUB-I 0,2 l

Article no.: 7100037108
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lubricant

    Identification numbers & Classifications

    Article number 7100037108
    EAN / GTIN 53134375298556
    Manufacturer number 7100037108
    L-Number L01310 1480

    Description

    Version:

    Product Colour: Translucent
    Colourless, water soluble, and non-staining and affords quick and easy clean up.
    Easy to handle and apply and leaves no residue due to it being water based.
    Water-based, easy to wipe, no stains
    Not flammable

    Description:

    3M™ Wire Pulling Lubricant, LUB-I is a translucent white polymer gel that doesn’t liquefy, or separate with hot or cold ageing. The lubricant reduces friction and lessens the chance of cable jacket damage from pulling.

    Feature:

    Colourless, non-staining and quick to clean up as its water soluble
    Easy to handle, apply and leaves no residue
    Low solids content means less conduit blocking if additional pulls are required
    Temperature stable between -5°C and +45°C

    Note:

    Use before terminating or splicing cables
    Apply to cables to reduce friction, and lessen the chance of cable jacket damage from pulling

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart