Scotch® Wire Pulling Lubricant, LUB-P 0,95 l

Article no.: 7100037104
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lubricant

Identification numbers & Classifications

Article number 7100037104
EAN / GTIN 53134375312801
Manufacturer number 7100037104
L-Number L01310 1190

Description

Version:

Product Colour: Translucent Cream
Ideal for use in industrial and power utility applications
Use range between -5 °C and +45 °C
Water-based, easy to wipe, no stains
Not flammable

Description:

3M™ Wire Pulling Lubricant, LUB-P is a grey wax based emulsion designed for heavy duty cables. The lubricant LUB-P is thick, consistent and does not liquefy or separate with hot ageing. Its low friction coefficient reduces the chance of wire damage from high pulling forces.

Feature:

Colourless, water soluble, and non-staining and affords quick and easy clean up
Ideal for use in industrial and power supply applications
Slow drying, friction reducing lubricant that lessens the chance of cable damage from high pulling forces
Range of application between -5 °C and +45 °C.

Note:

Use for wet weather applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart