3M™ Protective Coverall 4540+ Type 5/6 White 2XL

Article no.: 7100036529
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / blau
Unisex size 2XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100036529
EAN / GTIN 04046719909506
Manufacturer number 7100036529
L-Number L01110 301

Description

Version:

Product Colour: White
Size: XXL
Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
2-way zipper with fully sealable storm flap for added on-off convenience and extra protection
3-panel hood design for enhanced compatability with complimentary PPE

Description:

3M™ Protective Coverall 4540+ is made from a laminated premium bicomponent non-woven and features a breathable SMMMS triangular back panel for improved comfort. This soft and lightweight coverall provides an excellent barrier to hazardous particles and limited liquid splashes.

Feature:

Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6)
Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out

Note:

For use in painting, weed control, clean room and laboratory work, tank and drain cleaning, pest control, bitumen processing, asbestos and fibreglass work

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart