3M™ Cubitron™ II Cloth Belt 947A, 930 mm x 1900 mm, 120+

Article no.: 7100035341
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7100035341
EAN / GTIN 04046719913404
Manufacturer number 7100035341

Description

Version:

Requires less pressure to achieve high cut rates
Runs cooler to elimate burnishing
Overall Length: 1900 mm
Overall Width: 930 mm
Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration

Description:

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Feature:

Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
Requires less pressure, reducing operator fatigue
Suitable for dry applications
X-weight backing is ideal for a range of applications
Lasts up to 4 times longer than conventional ceramic belts

Note:

For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart